This product may not be available in all locations.
Mini circuit breaker, QOU, 100A, 2 pole, 120/240 VAC, 10kA
Item #:
142890
Cat #:
QOU2100
UPC:
785901060284
Sign In or Register to view pricing and more.
Documents & Guides
Mini circuit breaker, QOU, 100A, 2 pole, 120/240 VAC, 10kA
Overview
Mini circuit breaker, QOU, 100A, 2 pole, 120/240 VAC, 10kA
QO™ and QOU Miniature Circuit Breakers, QOU2100, is ideal for OEM applications. QOU miniature circuit breakers are used for overcurrent protection and switching on both AC and DC electrical systems. These Breakers These Breakers provide a means to manually open a circuit.
Also known as: 785901060284, QOU2100
Specifications
Mounting: | Panel |
Poles: | 2 |
Amps: | 100 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Family / Style: | QOU |
Mounting: | Panel |
Amps: | 100 |
Standards: | California Proposition 65 |
Family / Style: | QOU |
Poles: | 2 |
Volts AC: | 120/240 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)