Mini circuit breaker, QOU, 100A, 2 pole, 120/240 VAC, 10kA

Item #: 142890
Cat #: QOU2100
UPC: 785901060284
Sign In or Register to view pricing and more.
Mini circuit breaker, QOU, 100A, 2 pole, 120/240 VAC, 10kA

Overview

Mini circuit breaker, QOU, 100A, 2 pole, 120/240 VAC, 10kA
QO™ and QOU Miniature Circuit Breakers, QOU2100, is ideal for OEM applications. QOU miniature circuit breakers are used for overcurrent protection and switching on both AC and DC electrical systems. These Breakers These Breakers provide a means to manually open a circuit.
Also known as: 785901060284, QOU2100

Specifications

Mounting: Panel
Poles: 2
Amps: 100
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QOU
Mounting: Panel
Amps: 100
Standards: California Proposition 65
Family / Style: QOU
Poles: 2
Volts AC: 120/240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)