Breaker, Lug in/Lug Out, 3P, 40A, 240VAC, 10kAIC

Item #: 478600
Cat #: QC3040HP4Z11A
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Type QC, Lug In/Lug Out, 3-Pole, 40 Amp, 240 Volt AC, 10 kAIC

Overview

Breaker, Type QC, Lug In/Lug Out, 3-Pole, 40 Amp, 240 Volt AC, 10 kAIC
Also known as: QC3040HP4Z11A

Specifications

Poles: 3
Amps: 40
Volts AC: 240
Interrupt Rating AC: 10 kA
Interrupt Rating DC: 10kA
Poles: 3
Volts AC: 240
Interrupt Rating DC: 10kA
Amps: 40
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)