Breaker, Lug in/Lug Out, 3P, 50A, 240VAC, 10kAIC

Item #: 111594
Cat #: QC3050H
UPC: 786679240182
Sign In or Register to view pricing and more.
Documents & Guides
50 Amp, 3-Pole Miniature Industrial Circuit Breaker, Type QC, Quicklag, Cable-in/Cable-out, 10kAIC, 240 VAC.

Overview

50 Amp, 3-Pole Miniature Industrial Circuit Breaker, Type QC, Quicklag, Cable-in/Cable-out, 10kAIC, 240 VAC.
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 786679240182, QC3050H

Specifications

Mounting: Panel
Poles: 3
Volts AC: 120, 240
Amps: 50
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 50

Customer Reviews

No reviews for this product
(0)