Breaker, 15A, 2P, 120/240VAC, GFCI, Self Test Capabilities

Item #: 929553
Cat #: 1492-MCGAT215
UPC: 887172883514
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Miniature, 15 Amp, 2-Pole, 120/240 Volt AC, Ground Fault Circuit Interrupter, Self Test Capabilities, DIN Rail Mount, Cable In.Cable Out

Overview

Breaker, Miniature, 15 Amp, 2-Pole, 120/240 Volt AC, Ground Fault Circuit Interrupter, Self Test Capabilities, DIN Rail Mount, Cable In.Cable Out
Also known as: 887172883514, 1492-MCGAT215

Specifications

Poles: 2
Volts AC: 120, 240
Family / Style: 1492
Mounting: DIN Rail
Type: GFCI, Breaker
Amps: 15
Poles: 2
Family / Style: 1492
Type: GFCI, Breaker
Volts AC: 120, 240
Mounting: DIN Rail
Amps: 15

Customer Reviews

No reviews for this product
(0)