THQC 1P 120V 15A

Item #: 908594
Cat #: THQC1115GFT
UPC: 783164485608
Sign In or Register to view pricing and more.
Documents & Guides
THQC 1P 120V 15A GFCI SELF-TEST

Overview

THQC 1P 120V 15A GFCI SELF-TEST
Also known as: 783164485608, THQC1115GFT

Specifications

Poles: 1
Family / Style: Q Line
Poles: 1
Family / Style: Q Line

Customer Reviews

No reviews for this product
(0)