30A, 2P, 120/240V, Type QC, 10 kAIC, Ground Fault CB

Item #: 1135726
Cat #: QCGFT2030
UPC: 786676026635
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 2-Pole, Type QC Ground Fault Circuit Breaker, Self-Testing, 10 kAIC, Wire Size #14-4, 120/240 VAC.

Overview

30 Amp, 2-Pole, Type QC Ground Fault Circuit Breaker, Self-Testing, 10 kAIC, Wire Size #14-4, 120/240 VAC.
Also known as: 786676026635, QCGFT2030

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120, 240
Amps: 30
Interrupt Rating DC: 10kA
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating DC: 10kA
Poles: 2
Amps: 30

Customer Reviews

No reviews for this product
(0)