Circuit Breakers - Cable-In / Cable-Out

526 Found
Square D

Breaker, Lug In/Lug Out, 1P, 20A, 120VAC, Type QOU, 10kAIC

Item #: 38911
CAT #: QOU120
UPC: 78590141853
Sign In or Register to view pricing and more.
Square D

Breaker, Lug In/Lug Out, 1P, 15A, 120VAC, Type QOU, 10kAIC

Item #: 38934
CAT #: QOU115
UPC: 78590141850
Sign In or Register to view pricing and more.
Square D

Breaker, Lug In/Lug Out, 2P, 60A, 120VAC, Type QOU, 10kAIC

Item #: 38710
CAT #: QOU260
UPC: 78590141880
Sign In or Register to view pricing and more.
Square D

Breaker, Lug In/Lug Out, 2P, 30A, 120VAC, Type QOU, 10kAIC

Item #: 38772
CAT #: QOU230
UPC: 785901418719
Sign In or Register to view pricing and more.
Eaton

Breaker, 30A, 2P, 120/240V, Type QC, 10 kAIC

Item #: 367953
CAT #: QC2030
UPC: 786679309469
Sign In or Register to view pricing and more.
Square D

Breaker, Lug In/Lug Out, 1P, 10A, 120VAC, Type QOU, 10kAIC

Item #: 41781
CAT #: QOU110
UPC: 78590120567
Sign In or Register to view pricing and more.
Eaton

Breaker, 20A, 1P, 120/240V, Type QC, 10 kAIC, Cable In/Cable Out

Item #: 85802
CAT #: QC1020
UPC: 786679308882
Sign In or Register to view pricing and more.
Square D

Breaker, Lug In/Lug Out, 2P, 50A, 120VAC, Type QOU, 10kAIC

Item #: 38734
CAT #: QOU250
UPC: 78590141877
Sign In or Register to view pricing and more.
Eaton

Base Mounting Plate, 6P, Type QC, QUICKLAG

Item #: 110124
CAT #: QC6BP
UPC: 786679491850
Sign In or Register to view pricing and more.
Eaton

QCHW 1 Pole 20 Amp Breaker

Item #: 1729943
CAT #: QCHW1020
UPC: 786679390108
Sign In or Register to view pricing and more.
Eaton

Handle Lock, 1, 2 & 3-Pole, Type QC

Item #: 11650
CAT #: QC123PL
UPC: 786679971079
Sign In or Register to view pricing and more.
Square D

Breaker, Lug In/Lug Out, 2P, 40A, 120VAC, Type QOU, 10kAIC

Item #: 38752
CAT #: QOU240
UPC: 78590141874
Sign In or Register to view pricing and more.
Eaton

Breaker, 15A, 1P, 120/240V, Type QC, 10 kAIC, Cable In/Cable Out

Item #: 111327
CAT #: QC1015
UPC: 786679308851
Sign In or Register to view pricing and more.
Square D

MINIATURE CIRCUIT BREAKER 120/240V 20A

Item #: 38819
CAT #: QOU220
UPC: 78590141868
Sign In or Register to view pricing and more.
Eaton

TYPE QC BREAKER 2P 100A 120/240VAC MAX

Item #: 516028
CAT #: QC2100
UPC: 786679309964
Sign In or Register to view pricing and more.
Square D

MINIATURE CIRCUIT BREAKER 120/240V 50A

Item #: 38862
CAT #: QOU150
UPC: 78590141862
Sign In or Register to view pricing and more.
Square D

Breaker, Lug In/Lug Out, 1P, 20A, 120VAC, Type QOU, 10kAIC

Breaker, Lug In/Lug Out, 1-Pole, 20 Amp, 120 Volt AC, Type QOU, 10 kAIC
Item #: 38911
CAT #: QOU120
UPC: 78590141853
Sign In or Register to view pricing and more.
Square D

Breaker, Lug In/Lug Out, 1P, 15A, 120VAC, Type QOU, 10kAIC

Breaker, Lug In/Lug Out, 1-Pole, 15 Amp, 120 Volt AC, Type QOU, 10 kAIC
Item #: 38934
CAT #: QOU115
UPC: 78590141850
Sign In or Register to view pricing and more.
Square D

Breaker, Lug In/Lug Out, 2P, 60A, 120VAC, Type QOU, 10kAIC

Breaker, Lug In/Lug Out, 2-Pole, 60 Amp, 120 Volt AC, Type QOU, 10 kAIC
Item #: 38710
CAT #: QOU260
UPC: 78590141880
Sign In or Register to view pricing and more.
Square D

Breaker, Lug In/Lug Out, 2P, 30A, 120VAC, Type QOU, 10kAIC

Breaker, Lug In/Lug Out, 2-Pole, 30 Amp, 120 Volt AC, Type QOU, 10 kAIC
Item #: 38772
CAT #: QOU230
UPC: 785901418719
Sign In or Register to view pricing and more.
Eaton

Breaker, 30A, 2P, 120/240V, Type QC, 10 kAIC

30 Amp, 2-Pole Miniature Industrial Circuit Breaker, Type QC, Quicklag, Cable-in/Cable-out, 10 kAIC, 120/240 VAC.
Item #: 367953
CAT #: QC2030
UPC: 786679309469
Sign In or Register to view pricing and more.
Square D

Breaker, Lug In/Lug Out, 1P, 10A, 120VAC, Type QOU, 10kAIC

Breaker, Lug In/Lug Out, 1-Pole, 10 Amp, 120 Volt AC, Type QOU, 10 kAIC
Item #: 41781
CAT #: QOU110
UPC: 78590120567
Sign In or Register to view pricing and more.
Eaton

Breaker, 20A, 1P, 120/240V, Type QC, 10 kAIC, Cable In/Cable Out

20 Amp, 1-Pole Miniature Industrial Circuit Breaker, Type QC, Quicklag, Cable-in/Cable-out, 10 kAIC, 120/240 VAC.
Item #: 85802
CAT #: QC1020
UPC: 786679308882
Sign In or Register to view pricing and more.
Square D

Breaker, Lug In/Lug Out, 2P, 50A, 120VAC, Type QOU, 10kAIC

Breaker, Lug In/Lug Out, 2-Pole, 50 Amp, 120 Volt AC, Type QOU, 10 kAIC
Item #: 38734
CAT #: QOU250
UPC: 78590141877
Sign In or Register to view pricing and more.
Eaton

Base Mounting Plate, 6P, Type QC, QUICKLAG

6-Pole Base Mounting Plate - Suitable for mounting six 1-pole, three 2-pole and two 3-pole breakers.
Item #: 110124
CAT #: QC6BP
UPC: 786679491850
Sign In or Register to view pricing and more.
Eaton

QCHW 1 Pole 20 Amp Breaker

Eaton Quicklag Type QCHW Industrial Thermal-Magnetic Circuit Breaker,Industrial circuit breaker,20 A,22 kAIC,Single-pole,120/240 V,Thermal-magnetic,Cable-in/cable-out,QCHW,Non-interchangeable
Item #: 1729943
CAT #: QCHW1020
UPC: 786679390108
Sign In or Register to view pricing and more.
Eaton

Handle Lock, 1, 2 & 3-Pole, Type QC

1, 2 & 3-Pole Handle Lock, Padlockable, Used with Cable-In/Cable-Out Quicklag Circuit Breakers.
Item #: 11650
CAT #: QC123PL
UPC: 786679971079
Sign In or Register to view pricing and more.
Square D

Breaker, Lug In/Lug Out, 2P, 40A, 120VAC, Type QOU, 10kAIC

Breaker, Lug In/Lug Out, 2-Pole, 40 Amp, 120 Volt AC, Type QOU, 10 kAIC
Item #: 38752
CAT #: QOU240
UPC: 78590141874
Sign In or Register to view pricing and more.
Eaton

Breaker, 15A, 1P, 120/240V, Type QC, 10 kAIC, Cable In/Cable Out

15 Amp, 1-Pole Miniature Industrial Circuit Breaker, Type QC, Quicklag, Cable-in/Cable-out, 10 kAIC, 120/240 Volt AC
Item #: 111327
CAT #: QC1015
UPC: 786679308851
Sign In or Register to view pricing and more.
Square D

MINIATURE CIRCUIT BREAKER 120/240V 20A

Square D,MINIATURE CIRCUIT BREAKER 120/240V 20A,10kA,120/240VAC,20A,Line Box Lug - Load Box Lug #14-2 AWG(Al/Cu),Miniature Circuit Breaker,QOU,Standard Flush, Surface or DIN Rail (35mm),UL489 Listed - CSA 22.2 #5.1 Certified - IEC Rated 60947-2
Item #: 38819
CAT #: QOU220
UPC: 78590141868
Sign In or Register to view pricing and more.
Eaton

TYPE QC BREAKER 2P 100A 120/240VAC MAX

Eaton Quicklag Type QC Industrial Thermal-Magnetic Circuit Breaker,Industrial circuit breaker,100 A,10 kAIC,Two-pole,120/240 V,Thermal-magnetic,Cable-in/cable-out,QC,Non-interchangeable
Item #: 516028
CAT #: QC2100
UPC: 786679309964
Sign In or Register to view pricing and more.
Square D

MINIATURE CIRCUIT BREAKER 120/240V 50A

Square D,MINIATURE CIRCUIT BREAKER 120/240V 50A,10kA,120/240VAC,50A,Line Box Lug - Load Box Lug #14-2 AWG(Al/Cu),Miniature Circuit Breaker,QOU,Standard Flush, Surface or DIN Rail (35mm),UL489 Listed - CSA 22.2 #5.1 Certified - IEC Rated 60947-2
Item #: 38862
CAT #: QOU150
UPC: 78590141862
Sign In or Register to view pricing and more.
Page 1 of 33
526 Items found