Breaker, 15A, 1P, 120/240V, 10 kAIC, Classified, Arc Fault

Item #: 102946
Cat #: CL115AF
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 1-Pole, Classified Arc Fault Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: #14-4, with 5 mA AFCI.

Overview

15 Amp, 1-Pole, Classified Arc Fault Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: #14-4, with 5 mA AFCI.
Also known as: CL115AF

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15
Poles: 1
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)