20A, 1P, 120/240V, 10 kAIC, Classified Arc Fault CB

Item #: 516388
Cat #: CL120AF
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 1-Pole, Classified Arc Fault Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: #14-4, with 5 mA AFCI.

Overview

20 Amp, 1-Pole, Classified Arc Fault Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: #14-4, with 5 mA AFCI.
Also known as: CL120AF

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Amps: 20
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)