Classified Breaker, AFCI, 1 Pole, 20A

Item #: 1309549
Cat #: CLCAF120
UPC: 786685514499
Sign In or Register to view pricing and more.
Classified Breaker, AFCI, 1 Pole, 20A ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Overview

Classified Breaker, AFCI, 1 Pole, 20A ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Cutler-Hammer Breakers by Eaton Corporation are the key to safe installation and streamlined inventory. They virtually eliminate the need to carry any other manufacturer’s circuit breakers. Why carry up to seven other brands when the industry’s most reputable brand, Eaton, is all you need
Also known as: 786685514499, CLCAF120

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Interrupt Rating AC: 10 kA
Type: Pigtail Neutral
Volts AC: 120, 240
Poles: 1
Type: Pigtail Neutral
Amps: 20
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)