Breaker, 15A, 1P, 120/240V, 10 kAIC, Classified Ground Fault

Item #: 883134
Cat #: CL115GFT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 1-Pole Classified Circuit Breaker, Self-Testing, 10 kAIC, 120/240 Volt, Wire Size: #14-4, with 5mA GFCI.

Overview

15 Amp, 1-Pole Classified Circuit Breaker, Self-Testing, 10 kAIC, 120/240 Volt, Wire Size: #14-4, with 5mA GFCI.
Also known as: CL115GFT

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15
Poles: 1
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)