ETN CL115GFTCS Ground Fault circuit

Item #: 840303
Cat #: CL115GFTCS
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
C-H CL115GFTCS 1P 15A GFCI

Overview

C-H CL115GFTCS 1P 15A GFCI
Ground Fault circuit breaker, 15A, 120V/240V, Single-pole, #14-4, Clam shell, One inch breaker, 10 kAIC
Also known as: CL115GFTCS

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15
Poles: 1
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)