This product has been discontinued.
This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Abb S201u-k30 30a 1p 240v ul489 Breaker Din Mt K-curve
Overview
Abb S201u-k30 30a 1p 240v ul489 Breaker Din Mt K-curve
System pro M compact S200 miniature circuit breakers are current limiting. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protection.
Also known as: S201U-K30
Specifications
Mounting: | DIN Rail |
Poles: | 1 |
Amps: | 30 |
Volts AC: | 240 |
Type: | Trip Curve K |
Interrupt Rating AC: | 10 kA |
Mounting: | DIN Rail |
Amps: | 30 |
Type: | Trip Curve K |
Poles: | 1 |
Volts AC: | 240 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)