This product may not be available in all locations.
Breaker, Miniature, 0.5A, 1P, 277VAC, 48VDC
Item #:
632550
Cat #:
1489-M1C005
UPC:
885630619620
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 0.5 Amp, 1-Pole, 277 Volt AC, 48 Volt DC, Type C Trip Curve, Inductive
Overview
Miniature Circuit Breaker, 0.5 Amp, 1-Pole, 277 Volt AC, 48 Volt DC, Type C Trip Curve, Inductive
Bulletin 1489-M thermal magnetic Circuit Breakers are approved for branch circuit protection in the United States and Canada, and are certified as Miniature Circuit Breakers for IEC applications. These branch protectors are compatible with many accessories to meet diverse application needs, including UL 508 Listed bus bars for convenience in panel assembly, auxiliary contacts, signal contacts and shunt trips for versatility, and lock out attachments for safety during maintenance.
Also known as: 885630619620, 1489-M1C005
Specifications
Family / Style: | 1489 |
Volts DC: | 48 |
Volts AC: | 277 |
Mounting: | DIN Rail |
Poles: | 1 |
Amps: | 0.500 |
Type: | Trip Curve C |
Interrupt Rating AC: | 10 kA |
Family / Style: | 1489 |
Volts AC: | 277 |
Poles: | 1 |
Type: | Trip Curve C |
Volts DC: | 48 |
Mounting: | DIN Rail |
Amps: | 0.500 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)