This product may not be available in all locations.
1492-D Miniature Circuit Breakers, Trip Curve C, 1-Pole, 4 A
Item #:
792340
Cat #:
1492-D1C040
UPC:
887172344428
Sign In or Register to view pricing and more.
Documents & Guides
1492-D Miniature Circuit Breakers, Trip Curve C, 1-Pole, 4 A
Overview
1492-D Miniature Circuit Breakers, Trip Curve C, 1-Pole, 4 A
Allen-Bradley® Bulletin 1492-D DC High Voltage Miniature Circuit Breakers provide overcurrent and short circuit protection for higher voltage DC circuits. These products feature dual terminals and are multi-wire rated for up to four wires. Catalog item 1492-D1C040 is from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 887172344428, 1492-D1C040
Specifications
Volts DC: | 250 |
Amps: | 4 |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Poles: | 1 |
Type: | Trip Curve C |
Interrupt Rating AC: | 10 kA |
Volts DC: | 250 |
Family / Style: | 1492 |
Poles: | 1 |
Interrupt Rating AC: | 10 kA |
Amps: | 4 |
Mounting: | DIN Rail |
Type: | Trip Curve C |
Customer Reviews
No reviews for this product
(0)