This product may not be available in all locations.
0.5A, 1P, 277/480V, 48VDC 10 kAIC, C-Curve, UL 489
Item #:
672598
Cat #:
FAZ-C0.5/1-NA-SP
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
0.5 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489.
Overview
0.5 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489.
Also known as: FAZ-C0.5/1-NA-SP
Specifications
Volts DC: | 48 |
Volts AC: | 277 |
Mounting: | DIN Rail |
Poles: | 1 |
Amps: | 0.500 |
Type: | Trip Curve C |
Family / Style: | FAZ-NA |
Interrupt Rating AC: | 10 kA |
Volts DC: | 48 |
Mounting: | DIN Rail |
Amps: | 0.500 |
Family / Style: | FAZ-NA |
Volts AC: | 277 |
Poles: | 1 |
Type: | Trip Curve C |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)