This product has been discontinued.
This product may not be available in all locations.
Circuit Breaker, Miniature, DIN Rail Mount, 6A, 2P, 480Y/277VAC
Item #:
825453
Cat #:
S202-D6
UPC:
Sign In or Register to view pricing and more.
Circuit Breaker, Miniature, DIN Rail Mount, 6 Amp, 2 Pole, 480Y/277 Volt AC, D Trip
Overview
Circuit Breaker, Miniature, DIN Rail Mount, 6 Amp, 2 Pole, 480Y/277 Volt AC, D Trip
Also known as: S202-D6
Specifications
Amps: | 6 |
Poles: | 2 |
Volts AC: | 277, 480Y |
Mounting: | DIN Rail |
Type: | Trip Curve D |
Interrupt Rating AC: | 6kA |
Amps: | 6 |
Volts AC: | 277, 480Y |
Type: | Trip Curve D |
Poles: | 2 |
Mounting: | DIN Rail |
Interrupt Rating AC: | 6kA |
Customer Reviews
No reviews for this product
(0)