This product has been discontinued.
This product may not be available in all locations.
Sign In or Register to view pricing and more.
ABB 2 Pole, 60 Amps Rated At 480y/277 Vac, Ul 1077 Series Miniature Circuit Breakerwith Thermal-magnetic Trip Device, K Trip Curve, And 6ka Interrupt Current Rating
Overview
ABB 2 Pole, 60 Amps Rated At 480y/277 Vac, Ul 1077 Series Miniature Circuit Breakerwith Thermal-magnetic Trip Device, K Trip Curve, And 6ka Interrupt Current Rating
Also known as: S202-K60
Specifications
Poles: | 2 |
Volts AC: | 277, 480Y |
Mounting: | DIN Rail |
Amps: | 60 |
Type: | Trip Curve K |
Interrupt Rating AC: | 6kA |
Poles: | 2 |
Mounting: | DIN Rail |
Type: | Trip Curve K |
Volts AC: | 277, 480Y |
Amps: | 60 |
Interrupt Rating AC: | 6kA |
Customer Reviews
No reviews for this product
(0)