Abb S202p-z20 Mcb 2p Z 20a 480y/277

Item #: 37866
Cat #: S202P-Z20
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Abb; Miniature Circuit Breaker; System Pro M Compact; S200p; Voltage Rating: 400, 480y/277 Vac; Amperage Rating: 20 Amp; Frequency Rating: 50/60 Hz; Trip Type:thermal Magnetic; Trip Range: Magnetic: 40 - 60 Amp, Thermal: 21 Amp; Interruptrating: 25 Kamp; Number Of Poles: 2; Enclosure: Ip20, Ip40 With Cover; Actuator:insulation Group Ii, Black, Sealable, I/o Marking; Material: Insulation Group I,ral 7035; Length: 69 Mm; Width: 35 Mm; Height: 88 Mm; Operating Temperature: -25to +55 Deg C; Environmental Conditions: Storage Temperature: -40 To 70 Deg C; Endurance: Electrical And Mechanical: 20000 Cycles; Tightening Torque: 25 In-lb; Connecting Capacity: Conductor: 18 - 4 Awg, Busbar: 18 - 8 Awg; Mounting: Din Rail: Th35-15 (35 Mm Length X 15 Mm Width), Th35-7.5 (35 Mm Length X 7.5 Mm Width);recommended Screw Driver: Pozidriv 2; Insulation Voltage: Phase To Ground: 250 Vac, Phase To Phase: 500 Vac; Energy Limiting Class: 3; Contact Position Indication: On/off; Pollution Degree: 2; Overvoltage Category: Iii; Dielectric Test Voltage: 2 Kv At 50/60 Hz For 1 Mint; Impulse Withstand Voltage: 4 Kv

Overview

Abb; Miniature Circuit Breaker; System Pro M Compact; S200p; Voltage Rating: 400, 480y/277 Vac; Amperage Rating: 20 Amp; Frequency Rating: 50/60 Hz; Trip Type:thermal Magnetic; Trip Range: Magnetic: 40 - 60 Amp, Thermal: 21 Amp; Interruptrating: 25 Kamp; Number Of Poles: 2; Enclosure: Ip20, Ip40 With Cover; Actuator:insulation Group Ii, Black, Sealable, I/o Marking; Material: Insulation Group I,ral 7035; Length: 69 Mm; Width: 35 Mm; Height: 88 Mm; Operating Temperature: -25to +55 Deg C; Environmental Conditions: Storage Temperature: -40 To 70 Deg C; Endurance: Electrical And Mechanical: 20000 Cycles; Tightening Torque: 25 In-lb; Connecting Capacity: Conductor: 18 - 4 Awg, Busbar: 18 - 8 Awg; Mounting: Din Rail: Th35-15 (35 Mm Length X 15 Mm Width), Th35-7.5 (35 Mm Length X 7.5 Mm Width);recommended Screw Driver: Pozidriv 2; Insulation Voltage: Phase To Ground: 250 Vac, Phase To Phase: 500 Vac; Energy Limiting Class: 3; Contact Position Indication: On/off; Pollution Degree: 2; Overvoltage Category: Iii; Dielectric Test Voltage: 2 Kv At 50/60 Hz For 1 Mint; Impulse Withstand Voltage: 4 Kv
System pro M compact S200P miniature circuit breakers are current limiting. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protection. 
Also known as: S202P-Z20

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 20
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve Z
Volts AC: 277, 480Y
Amps: 20
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)