This product has been discontinued.
This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, Branch Circuit Protection, Rated Current 20 Amps, 2 Pole, Interrupt Rating 10 kA, Thermal Magnetic Trip Curve K, Voltage up to 240 VAC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 489, CSA 22.2 No. 5
Overview
Miniature Circuit Breaker, Branch Circuit Protection, Rated Current 20 Amps, 2 Pole, Interrupt Rating 10 kA, Thermal Magnetic Trip Curve K, Voltage up to 240 VAC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 489, CSA 22.2 No. 5
Also known as: S202U-K20
Specifications
Poles: | 2 |
Mounting: | DIN Rail |
Amps: | 20 |
Volts AC: | 240 |
Type: | Trip Curve K |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Amps: | 20 |
Type: | Trip Curve K |
Mounting: | DIN Rail |
Volts AC: | 240 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)