Breaker, Miniature, 5A, 2P, 480Y/277VAC, 96VDC

Item #: 631895
Cat #: 1489-M2D050
UPC: 885630618876
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 5 Amp, 2-Pole, 480Y/277Volt AC, 96 Volt DC, Type D Trip Curve, Inductive

Overview

Miniature Circuit Breaker, 5 Amp, 2-Pole, 480Y/277Volt AC, 96 Volt DC, Type D Trip Curve, Inductive
Bulletin 1489-M thermal magnetic Circuit Breakers are approved for branch circuit protection in the United States and Canada, and are certified as Miniature Circuit Breakers for IEC applications. These branch protectors are compatible with many accessories to meet diverse application needs, including UL 508 Listed bus bars for convenience in panel assembly, auxiliary contacts, signal contacts and shunt trips for versatility, and lock out attachments for safety during maintenance.
Also known as: 885630618876, 1489-M2D050

Specifications

Poles: 2
Family / Style: 1489
Amps: 5
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 5
Mounting: DIN Rail
Type: Trip Curve D
Family / Style: 1489
Volts AC: 277, 480Y
Volts DC: 96
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)