Miniature Circuit Breaker, 3P, 63A

Item #: 716488
Cat #: S203-B63
UPC: 016779550974
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 3 Pole, 63 Amp

Overview

Miniature Circuit Breaker, 3 Pole, 63 Amp
Also known as: 016779550974, S203-B63

Specifications

Poles: 3
Amps: 63
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve B
Amps: 63
Mounting: DIN Rail
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)