This product has been discontinued.
This product may not be available in all locations.
Breaker, Miniature, DIN Rail Mount, 6A, 3P, 480Y/277VAC, 6kAIC
Item #:
625221
Cat #:
S203-D6
UPC:
016779530884
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Miniature, DIN Rail Mount, 6 Amp, 3-Pole, 480Y/277 Volt AC, 6 kAIC, D Trip, Thermal/Magnetic Trip
Overview
Breaker, Miniature, DIN Rail Mount, 6 Amp, 3-Pole, 480Y/277 Volt AC, 6 kAIC, D Trip, Thermal/Magnetic Trip
System pro M compact S200 miniature circuit breakers are current limiting. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protection.
Also known as: 016779530884, S203-D6
Specifications
Amps: | 6 |
Poles: | 3 |
Volts AC: | 277, 480Y |
Mounting: | DIN Rail |
Type: | Trip Curve D |
Interrupt Rating AC: | 10 kA |
Amps: | 6 |
Volts AC: | 277, 480Y |
Type: | Trip Curve D |
Poles: | 3 |
Mounting: | DIN Rail |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)