Breaker, Miniature, 3-Pole, 5.8 Amp

Item #: 424211
Cat #: S503-K5.8
UPC: 662019536804
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker; 3-Poles, 5.8 Amps, 277 VAC, K Tripping Characteristic.

Overview

Miniature Circuit Breaker; 3-Poles, 5.8 Amps, 277 VAC, K Tripping Characteristic.
Also known as: 662019536804, S503-K5.8

Specifications

Poles: 3
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 5.800
Type: Trip Curve D
Interrupt Rating AC: 25 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve D
Volts AC: 230, 400
Amps: 5.800
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)