This product may not be available in all locations.
Breaker, Miniature, 32A, 3P, 480Y/277VAC
Item #:
639295
Cat #:
1489-M3C320
UPC:
885630618531
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 32 Amp, 3-Pole, 480Y/277Volt AC, Type C Trip Curve, Inductive
Overview
Miniature Circuit Breaker, 32 Amp, 3-Pole, 480Y/277Volt AC, Type C Trip Curve, Inductive
Bulletin 1489-M thermal magnetic Circuit Breakers are approved for branch circuit protection in the United States and Canada, and are certified as Miniature Circuit Breakers for IEC applications. These branch protectors are compatible with many accessories to meet diverse application needs, including UL 508 Listed bus bars for convenience in panel assembly, auxiliary contacts, signal contacts and shunt trips for versatility, and lock out attachments for safety during maintenance.
Also known as: 885630618531, 1489-M3C320
Specifications
Poles: | 3 |
Amps: | 32 |
Family / Style: | 1489 |
Volts AC: | 277, 480Y |
Mounting: | DIN Rail |
Type: | Trip Curve C |
Interrupt Rating AC: | 10 kA |
Poles: | 3 |
Family / Style: | 1489 |
Mounting: | DIN Rail |
Interrupt Rating AC: | 10 kA |
Amps: | 32 |
Volts AC: | 277, 480Y |
Type: | Trip Curve C |
Customer Reviews
No reviews for this product
(0)