Breaker, Miniature, 35A, 3P, 480Y/277VAC

Item #: 656810
Cat #: 1489-M3C350
UPC: 885630618524
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 35 Amp, 3-Pole, 480Y/277Volt AC, Type C Trip Curve, Inductive

Overview

Miniature Circuit Breaker, 35 Amp, 3-Pole, 480Y/277Volt AC, Type C Trip Curve, Inductive
Ideal for ambient conditions, Allen-Bradley® Bulletin 1489-M thermal-magnetic circuit breakers feature fast breaking time and superior shock and vibration resistance. They are UL 489 listed for branch circuit protection and they are certified as miniature circuit breakers for IEC applications. Catalog item 1489-M3C350 from Rockwell Automation® is a miniature circuit breaker.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630618524, 1489-M3C350

Specifications

Poles: 3
Amps: 35
Family / Style: 1489
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Family / Style: 1489
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Amps: 35
Volts AC: 277, 480Y
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)