Breaker, Miniature, 4A, 3P, 480Y/277VAC

Item #: 653215
Cat #: 1489-M3D040
UPC: 885630618425
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 4 Amp, 3-Pole, 480Y/277Volt AC, Type D Trip Curve, Inductive

Overview

Miniature Circuit Breaker, 4 Amp, 3-Pole, 480Y/277Volt AC, Type D Trip Curve, Inductive
Bulletin 1489-M thermal magnetic Circuit Breakers are approved for branch circuit protection in the United States and Canada, and are certified as Miniature Circuit Breakers for IEC applications. These branch protectors are compatible with many accessories to meet diverse application needs, including UL 508 Listed bus bars for convenience in panel assembly, auxiliary contacts, signal contacts and shunt trips for versatility, and lock out attachments for safety during maintenance.
Also known as: 885630618425, 1489-M3D040

Specifications

Poles: 3
Amps: 4
Family / Style: 1489
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 3
Family / Style: 1489
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Amps: 4
Volts AC: 277, 480Y
Type: Trip Curve D

Customer Reviews

No reviews for this product
(0)