This product may not be available in all locations.
Circuit Breaker, Miniature, 10A, 3P, Supplementary, Trip B
Item #:
652251
Cat #:
1492-SPM3B100
UPC:
885630616698
Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, 10 Amp, 3-Pole, 480Y/277VAC, Supplementary, Resistive, or Slightly Inductive, Trip Curve B
Overview
Circuit Breaker, Miniature, 10 Amp, 3-Pole, 480Y/277VAC, Supplementary, Resistive, or Slightly Inductive, Trip Curve B
Protect your equipment. Allen-Bradley® Bulletin 1492-SPM supplementary protectors are current-limiting, featuring dual terminals for wiring and busbar flexibility. And they’re suitable for extreme ambient conditions. Catalog item 1492-SPM3B100 from Rockwell Automation® is a 10 A, trip curve B supplementary protector with three pole configuration.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630616698, 1492-SPM3B100
Specifications
Poles: | 3 |
Amps: | 10 |
Family / Style: | 1492 |
Volts AC: | 277, 480Y |
Mounting: | DIN Rail |
Volts DC: | 96 |
Type: | Trip Curve B |
Poles: | 3 |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Type: | Trip Curve B |
Amps: | 10 |
Volts AC: | 277, 480Y |
Volts DC: | 96 |
Customer Reviews
No reviews for this product
(0)