SQD M9F11303 MINI CIRCUIT BREAKER

Item #: 706861
Cat #: M9F11303
UPC:
Sign In or Register to view pricing and more.
SQD M9F11303 MINI CIRCUIT BREAKER 240/415V 3A

Overview

SQD M9F11303 MINI CIRCUIT BREAKER 240/415V 3A
Also known as: M9F11303

Specifications

Poles: 3
Mounting: DIN Rail
Amps: 3
Volts AC: 240, 415
Type: Trip Curve C
Poles: 3
Amps: 3
Type: Trip Curve C
Mounting: DIN Rail
Volts AC: 240, 415

Customer Reviews

No reviews for this product
(0)