ABBTB S803C-K32 MCB S800C 3P K 32A

Item #: 716534
Cat #: S803C-K32
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
ABBTB S803C-K32 MCB S800C 3P K 32A IEC

Overview

ABBTB S803C-K32 MCB S800C 3P K 32A IEC
Also known as: S803C-K32

Specifications

Poles: 3
Amps: 32
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 15 kA
Interrupt Rating DC: 10kA
Poles: 3
Volts AC: 230, 400
Type: Trip Curve K
Interrupt Rating DC: 10kA
Amps: 32
Mounting: DIN Rail
Interrupt Rating AC: 15 kA

Customer Reviews

No reviews for this product
(0)