ABB S204-B32 MCB 4P B 32A 480Y/277

Item #: 716494
Cat #: S204-B32
UPC: 016779529017
Sign In or Register to view pricing and more.
Documents & Guides

Overview

ABB S204B32
Also known as: 016779529017, S204-B32

Specifications

Amps: 32
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Type: Trip Curve B
Interrupt Rating AC: 10 kA
Amps: 32
Mounting: DIN Rail
Type: Trip Curve B
Volts AC: 277, 480Y
Poles: 4
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)