This product has been discontinued.
This product may not be available in all locations.
Overview
ABB S204C32
Also known as: 016779529246, S204-C32
Specifications
Amps: | 32 |
Volts AC: | 277, 480Y |
Mounting: | DIN Rail |
Poles: | 4 |
Type: | Trip Curve C |
Interrupt Rating AC: | 10 kA |
Amps: | 32 |
Mounting: | DIN Rail |
Type: | Trip Curve C |
Volts AC: | 277, 480Y |
Poles: | 4 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)