ABB S804S-C20 MCB S800S 4P C 20A

Item #: 1144486
Cat #: S804S-C20
UPC:
Sign In or Register to view pricing and more.
Documents & Guides

Overview

ABB S804SC20
Also known as: S804S-C20

Specifications

Volts AC: 230, 400
Mounting: DIN Rail
Amps: 20
Poles: 4
Type: Trip Curve C
Interrupt Rating AC: 50 kA
Volts AC: 230, 400
Amps: 20
Type: Trip Curve C
Mounting: DIN Rail
Poles: 4
Interrupt Rating AC: 50 kA

Customer Reviews

No reviews for this product
(0)