ABB S804S-D32 MCB S800S 4P D 32A

Item #: 900377
Cat #: S804S-D32
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
ABB S804SD32 MCB S800S 4P D 3

Overview

ABB S804SD32 MCB S800S 4P D 3
Also known as: S804S-D32

Specifications

Amps: 32
Volts AC: 230, 400
Mounting: DIN Rail
Poles: 4
Type: Trip Curve D
Interrupt Rating AC: 50 kA
Amps: 32
Mounting: DIN Rail
Type: Trip Curve D
Volts AC: 230, 400
Poles: 4
Interrupt Rating AC: 50 kA

Customer Reviews

No reviews for this product
(0)