ABB SU204PR-K15 MCB SU200PR RTT 4P

Item #: 1366590
Cat #: SU204PR-K15
UPC: 804325638517
Sign In or Register to view pricing and more.
Documents & Guides

Overview

ABB SU204PRK15
Also known as: 804325638517, SU204PR-K15

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Amps: 0.150
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Poles: 4
Type: Trip Curve K
Mounting: DIN Rail
Amps: 0.150
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)