ABBTB S804C-C16 S500-S800 MINI

Item #: 881437
Cat #: S804C-C16
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
ABBTB S804C-C16 S500-S800 MINI CIRCUIT BREAKER S800C 4P 16A

Overview

ABBTB S804C-C16 S500-S800 MINI CIRCUIT BREAKER S800C 4P 16A
Also known as: S804C-C16

Specifications

Volts AC: 230, 400
Mounting: DIN Rail
Volts DC: 500
Poles: 4
Amps: 16
Type: Trip Curve C
Interrupt Rating AC: 15 kA
Interrupt Rating DC: 10kA
Volts AC: 230, 400
Volts DC: 500
Amps: 16
Interrupt Rating AC: 15 kA
Mounting: DIN Rail
Poles: 4
Type: Trip Curve C
Interrupt Rating DC: 10kA

Customer Reviews

No reviews for this product
(0)