Busbar, 2-Phase, 12 Pin, for 6 Circuit Breakers

Item #: 687552
Cat #: 1489-AMCL212
UPC: 885630817569
Sign In or Register to view pricing and more.
Documents & Guides
Busbar, 2-Phase, 12 Pin, for 6 Circuit Breakers, 10 per Package, Max of 3 Busbars Allowed

Overview

Busbar, 2-Phase, 12 Pin, for 6 Circuit Breakers, 10 per Package, Max of 3 Busbars Allowed
Allen-Bradley® Bulletin 1489-A is a family of industrial DIN rail circuit breakers. Catalog item 1489-AMCL212 from Rockwell Automation® is a miniature circuit breaker busbar accessory.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630817569, 1489-AMCL212

Specifications

Phase: 2
Type: Busbar
Family / Style: 1489
Mounting: DIN Rail
Poles: 12
Phase: 2
Family / Style: 1489
Poles: 12
Type: Busbar
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)