Busbar, 1-Phase, 100A, 57 Device per meter, 1 meter in Length

Item #: 166578
Cat #: 1492-A1B1
UPC: 612598713004
Sign In or Register to view pricing and more.
Documents & Guides
Busbar, 1-Phase, 100 Amp rated, 1 meter in Length, 57 Devices per Piece

Overview

Busbar, 1-Phase, 100 Amp rated, 1 meter in Length, 57 Devices per Piece
Also known as: 612598713004, 1492-A1B1

Specifications

Type: Cuttable Copper, Busbar
Amps: 100
Family / Style: 1492
Mounting: DIN Rail
Phase: 1
Type: Cuttable Copper, Busbar
Family / Style: 1492
Phase: 1
Amps: 100
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)