This product may not be available in all locations.
Bus Bar, Acti 9/Multi 9, 100A, 2P, 12 Modules of 18mm
Item #:
780076
Cat #:
A9XPH212
UPC:
785901953142
Sign In or Register to view pricing and more.
Documents & Guides
Bus Bar, Acti 9/Multi 9, 100 Amp, 2-Pole, 12 Modules of 18 mm
Overview
Bus Bar, Acti 9/Multi 9, 100 Amp, 2-Pole, 12 Modules of 18 mm
This Acti9 product is a cuttable horizontal comb busbar 12 modules for Acti9 iC60 or Acti9 iK60. It is dedicated to N+1L installations. The type is NL (Neutral, Line). It is a set of 1 device. It is suitable for 6 devices (1P+N). The length is 220mm.The total number of modules of 18mm is 12. The pin cross section is 16mm2. The type of electric connection is PIN. The number of phase is 1. The number of poles is 2. The Ie rated operational current at 40°C is 100A. The Isc short circuit current is compatible with the breaking capacity of Schneider Electric circuit breakers. The Ui rated insulation voltage is 500VAC. The Ue rated operational voltage is 415VAC. The color of the device is white RAL9003. The pollution degree is 3. According to IEC 60695-2-1 standard the fire resistance is self-extinguishing at 960°C within 30s. It complies with IEC 60947-7-1 and IEC 61439-2 standards.
Also known as: 785901953142, A9XPH212
Specifications
Poles: | 2 |
Amps: | 100 |
Mounting: | DIN Rail |
Color: | White |
Poles: | 2 |
Mounting: | DIN Rail |
Amps: | 100 |
Color: | White |
Customer Reviews
No reviews for this product
(0)