Miniature Circuit Breaker - 1 Pole

Item #: 1016868
Cat #: SU201M-K10
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker K-Char., 10Ka, 10A, 1P Ul489

Overview

Miniature Circuit Breaker K-Char., 10Ka, 10A, 1P Ul489
Su201M-K10 Miniature Circuit Breaker K-Char., 10Ka, 10A, 1P Ul489
Also known as: SU201M-K10

Specifications

Amps: 10
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve K
Amps: 10
Volts AC: 277
Poles: 1
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve K

Customer Reviews

No reviews for this product
(0)