This product may not be available in all locations.
Breaker, Miniature, 6A, 1P, 277VAC, 48VDC
Item #:
631663
Cat #:
1489-M1C060
UPC:
885630619552
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 6 Amp, 1-Pole, 277 Volt AC, 48 Volt DC, Type C Trip Curve, Inductive
Overview
Miniature Circuit Breaker, 6 Amp, 1-Pole, 277 Volt AC, 48 Volt DC, Type C Trip Curve, Inductive
Bulletin 1489-M thermal magnetic Circuit Breakers are approved for branch circuit protection in the United States and Canada, and are certified as Miniature Circuit Breakers for IEC applications. These branch protectors are compatible with many accessories to meet diverse application needs, including UL 508 Listed bus bars for convenience in panel assembly, auxiliary contacts, signal contacts and shunt trips for versatility, and lock out attachments for safety during maintenance.
Also known as: 885630619552, 1489-M1C060
Specifications
Amps: | 6 |
Family / Style: | 1489 |
Volts DC: | 48 |
Volts AC: | 277 |
Mounting: | DIN Rail |
Poles: | 1 |
Type: | Trip Curve C |
Interrupt Rating AC: | 10 kA |
Amps: | 6 |
Volts DC: | 48 |
Mounting: | DIN Rail |
Type: | Trip Curve C |
Family / Style: | 1489 |
Volts AC: | 277 |
Poles: | 1 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)