Breaker, Din Rail Mount, 20A, 1P, 230VAC

Item #: 638796
Cat #: 4230-T110-K0DE-20A
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Thermal Magnetic Circuit Breaker, Din Rail Mount, 20 Amp, 1 Pole, 230 Volt AC, Standard Package of 12

Overview

Thermal Magnetic Circuit Breaker, Din Rail Mount, 20 Amp, 1 Pole, 230 Volt AC, Standard Package of 12
Also known as: 4230-T110-K0DE-20A

Specifications

Volts AC: 230
Mounting: DIN Rail
Amps: 20
Poles: 1
Type: Trip Curve D
Volts AC: 230
Amps: 20
Type: Trip Curve D
Mounting: DIN Rail
Poles: 1

Customer Reviews

No reviews for this product
(0)