MULTI9 C60SP 1P D 5A MCB

Item #: 1177728
Cat #: M9F23105
UPC: 785901722526
Sign In or Register to view pricing and more.

Overview

MULTI9 C60SP 1P D 5A MCB
Also known as: 785901722526, M9F23105

Specifications

Amps: 5
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Amps: 5
Mounting: DIN Rail
Type: Trip Curve D
Volts AC: 277
Poles: 1
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)