Breaker, 10A, 2P, 480Y/277VAC, 96VDC, Ring Terminals, Trip Curve D

Item #: 147635
Cat #: 1489-A2D100R
UPC: 781180897856
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 10 Amp, 2-Pole, 480Y/277 Volt AC, 96 Volt DC, Ring Terminals, Din Rail, Trip Curve D

Overview

Breaker, 10 Amp, 2-Pole, 480Y/277 Volt AC, 96 Volt DC, Ring Terminals, Din Rail, Trip Curve D
Also known as: 781180897856, 1489-A2D100R

Specifications

Poles: 2
Amps: 10
Family / Style: 1489
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve D
Interrupt Rating AC: 14 kA
Poles: 2
Family / Style: 1489
Mounting: DIN Rail
Type: Trip Curve D
Amps: 10
Volts AC: 277, 480Y
Volts DC: 96
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)