Faz Ul 1077 Supplementary Protector 2p 6a C Curve

Item #: 605549
Cat #: FAZ-C6/2
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Faz Ul 1077 Supplementary Protector 2p 6a C Curve

Overview

Faz Ul 1077 Supplementary Protector 2p 6a C Curve
Also known as: FAZ-C6/2

Specifications

Amps: 6
Poles: 2
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Amps: 6
Volts DC: 48
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)