8A, 2P, 277/480V, 48VDC, 10 kAIC, C-Curve, UL 489 CB

Item #: 1387669
Cat #: FAZ-C8/2-NA
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
8 Amp, 2-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489.

Overview

8 Amp, 2-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489.
Also known as: FAZ-C8/2-NA

Specifications

Poles: 2
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 8
Type: Trip Curve C
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Amps: 8
Family / Style: FAZ-NA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)