MULTI9 C60SP 2P D 10A MCB

Item #: 1349506
Cat #: M9F23210
UPC: 785901722359
Sign In or Register to view pricing and more.

Overview

MULTI9 C60SP 2P D 10A MCB
Also known as: 785901722359, M9F23210

Specifications

Poles: 2
Amps: 10
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Type: Trip Curve D
Amps: 10
Mounting: DIN Rail
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)