Miniature Circuit Breaker, DIN Rail Mount, 3 Pole

Item #: 890797
Cat #: SU203M-K10
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker K-Char., 10Ka, 10A, 3P Ul489

Overview

Miniature Circuit Breaker K-Char., 10Ka, 10A, 3P Ul489
Su203M-K10 Miniature Circuit Breaker K-Char., 10Ka, 10A, 3P Ul489
Also known as: SU203M-K10

Specifications

Poles: 3
Amps: 10
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve K
Amps: 10
Mounting: DIN Rail
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)