This product may not be available in all locations.
Breaker, Miniature, 3P, 3A, 480Y/277VAC, 125VDC, DIN Rail Mount
Item #:
273495
Cat #:
MG24461
UPC:
785901346463
Sign In or Register to view pricing and more.
Breaker, Miniature, 3-Pole, 3 Amp, 480Y/277 Volt AC, 125 Volt DC, C Curve, DIN Rail Mount
Overview
Breaker, Miniature, 3-Pole, 3 Amp, 480Y/277 Volt AC, 125 Volt DC, C Curve, DIN Rail Mount
Also known as: 785901346463, MG24461
Specifications
Poles: | 3 |
Volts AC: | 277, 480Y |
Volts DC: | 125 |
Mounting: | DIN Rail |
Amps: | 3 |
Type: | Trip Curve C |
Interrupt Rating AC: | 10 kA |
Poles: | 3 |
Volts DC: | 125 |
Amps: | 3 |
Interrupt Rating AC: | 10 kA |
Volts AC: | 277, 480Y |
Mounting: | DIN Rail |
Type: | Trip Curve C |
Customer Reviews
No reviews for this product
(0)